Navigation Menu New

Access My Account, Order History, Lists and more here.

6Y933 DW625 UNSPSC # 27112707

Router, Plunge, 3 HP

  • Item # 6Y933
  • Mfr. Model # DW625
  • UNSPSC # 27112707
  • Catalog Page # 731 731
Country of Origin Italy. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Router, Plunge, 3 HP

  • Item # 6Y933
  • Mfr. Model # DW625
  • UNSPSC # 27112707
  • Catalog Page # 731 731
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Plunge Router
  • HP 3 hp
  • Corded/Cordless Corded
  • Amps 15 A
  • Voltage 120
  • No Load RPM 8000 to 22, 000
  • Power Source AC
  • Tool Length (In.) 10 5/16 in
  • Tool Weight (Lb.) 11.2
  • Cord 8 ft 2-Cond.
  • Switch Slide
  • Bearings Ball And Roller
  • Speed Type Constant
  • Includes Plunge, Variable Speed Control, Soft Start, Spindle Lock, 1/4 and 1/2 in Collets, Wrench
Back to Top