Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cordless Rotary Hammer Drill Kit, 24.0 Voltage, 0 to 4100 Blows per Minute, Battery Included

  • Item# 1GEA5
  • Mfr. Model# DC223KA
  • Catalog Page# N/A
  • UNSPSC# 27112703
Cordless Rotary Hammer Drill Kit, 24.0 Voltage, 0 to 4100 Blows per Minute, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 24.0
  • Chuck Type SDS
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
  • Blows per Minute 0 to 4100
  • No Load RPM 0 to 1100
  • Stop Rotation No
  • Capacity in Concrete 5/32" to 1/2"
  • Battery Included (2) 1VK69
  • Battery Pack Replacement 1VK69
  • Handle Type L Cushion Grip
  • Features Variable Speed Reversible Switch, Electro Pneumatic Hammer Mechanism, Shocks(TM) Active Vibration Control, Compact L Shape Design, 1.7 Ft-Lb. Impact Energy, Piston Driven Hammer Mechanism, Factory Set Clutch and Settings for Drill and Hammer, Drill Only, Hammer Only
  • Tool Length 10-1/2"
  • Tool Weight 8.4 lb.
  • Standards UL Listed/CSA Certified
  • Includes 1 hr. 120V Fan Cooled Charger, (2) Batteries, 360 Degrees Side Handle, Depth Rod, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms