Skip Content
TP
DEWALT

Ring Gear

  • Item # 41JA71
  • Mfr. Model # 650444-00
  • Catalog Page # N/A
  • UNSPSC # 0
Ring Gear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $7.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ring Gear
  • For Use With Grainger Item Number 24T854, 3HFV7, 3HFV8, 3HFV9, 3HFW1, 3HFW2, 3HFW3, 3HFW4, 3HFX7, 4HVH5, 4YEA7
  • For Use With Mfr. Model Number DCD985B TYPE 1, DCD950VX TYPE 2, DCD950VX TYPE 1, DCD950KX TYPE 1, DCD950KX TYPE 2, DCD940KX TYPE 1, DCD930KX TYPE 1, DCD930VX TYPE 1, DCD920KX TYPE 1, DCD910KX TYPE 1, DCD970KL TYPE 2, DCD970KL TYPE 1, DCD960KL TYPE 1, DCD950B TYPE 1, DCD950B TYPE 2
  • Fits Brand DeWALT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.