Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

15-Amp Trigger-Switch Angle Grinder with 7" Wheel Dia.

  • Item # 1UH23
  • Mfr. Model # D28494S
  • Catalog Page # N/A
  • UNSPSC # 27112704
15-Amp Trigger-Switch Angle Grinder with 7" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 7"
  • Nominal Amps 15
  • No Load RPM 6000
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 19-1/8"
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 8.0 ft.
  • Number of Conductors 2
  • Features Tool-Free Guard Change, Epoxy Coated Field and Armature, Low Profile Gear Case, Automatic Turn-Off Brushes
  • Includes Side Handle, Wheel Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.