Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

9'' Angle Grinder, 15.0 Amps

  • Item# 1UH21
  • Mfr. Model# D28493N
  • Catalog Page# N/A
  • UNSPSC# 27112704
9'' Angle Grinder, 15.0 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angle Grinder
  • Voltage 120VAC
  • Wheel Dia. 9''
  • No Load RPM 5000
  • Amps 15.0
  • Spindle Thread Size 5/8"-11
  • Switch Type Trigger
  • Tool Length 19-1/8"
  • Speed Type Single
  • Lock-on Yes
  • Lock-off No
  • Handle Design Barrel Grip
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Features Tool-Free Guard Change, Epoxy Coated Field and Armature, Low Profile Gear Case, Automatic Turn-Off Brushes
  • Includes 9" Keyless Adjustable Guard and 5-Position Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.