Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

9" Bi-Metal Reciprocating Saw Blade, 6 Teeth per Inch, Package Quantity 5

  • Item# 4TF88
  • Mfr. Model# DW4863
  • Catalog Page# N/A
  • UNSPSC# 27112802
9" Bi-Metal Reciprocating Saw Blade, 6 Teeth per Inch, Package Quantity 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Wood
  • Length 9"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"
  • Height 1"
  • Application Wood Cutting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms