Skip Content

NC
DEWALT

Press Tool Kit,Li-Ion,4 tons,20V

  • Item # 49EM84
  • My Part #
  • Mfr. Model # DCE200M2
  • Catalog Page # 700
  • UNSPSC # 27111518
Press Tool Kit,Li-Ion,4 tons,20V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,767.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 23.6 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt 20V MAX Cordless Press Tool allows you to press 1/2" to 4" copper pipe. On-board diagnostics indicate battery life, successful crimp, service needed, and operating temperature range, while the Crimp Connect™ reporting technology provides detailed reports of work accomplished.

• Bright LED light illuminates the work area
• Easily accessible forward/reverse triggers provide simple use
• Shoulder strap and connection ring help improve portability.

View More

Technical Specs

  • Item Press Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Press Tool Jaw/Pipe Capacity 1/2" to 4"
  • Crimping Force 4 tons
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 14"
  • Battery Included (2) Mfr. No. DCB204
  • Battery Pack Replacement Mfr. No. DCB204
  • Battery Capacity 4.0Ah
  • Includes (2) Batteries, Charger, Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.