ST
DEWALT

Portable Tool Box, 11-39/64"H x 28"W x 12-39/64"D, 21252 cu. in., Black

  • Item # 53JF15
  • My Part #
  • Mfr. Model # DWST28001
  • Catalog Page # 746
  • UNSPSC # 24112401
Portable Tool Box, 11-39/64"H x 28"W x 12-39/64"D, 21252 cu. in., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt® heavy-duty Structural Foam Toolbox features large rust-proof padlockable metal latches to help keep your tools secure, and an all-around water seal to help protect them from water damage. An included 3/4-length tote tray accommodates large tools, while the integrated v-groove on the top lid accommodates pipes and lumber. Ergonomic handles help you carry heaver loads

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Structural Foam
  • Nominal Outside Width 28"
  • Nominal Outside Depth 12"
  • Nominal Outside Height 11"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 21252 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 100 lb.
  • Overall Width 28"
  • Overall Depth 12-39/64"
  • Overall Height 11-39/64"
  • Finish Matte
  • Number of Pieces 2
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 10"
  • Inside Depth 27"
  • Inside Height 8"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Large Capacity Designed for Volume Utility, All Round Water Seal to Help Protect Contents, Integrated V-Groove On Top Lid Suitable for Pipes and Lumber, Ergonomic Hand Lifting Recesses Incorporated On Sides for Carrying Heavier Loads
  • Includes Tote Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.