Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 3650 No Load RPM

  • Item# 2NEP9
  • Mfr. Model# DW744XRS
  • Catalog Page# N/A
  • UNSPSC# 27112709
10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 3650 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

The telescoping fence allows 24-1/2" rip capacity while the rack and pinion design helps ensure that fence is always parallel to blade. Electronic feedback maintains speed during all applications and saw is powerful enough to cut pressure-treated lumber and hardwoods.

View More

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Amps 15.0
  • No Load RPM 3650
  • Blade Tilt Right/Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 15-1/2"
  • Cutting Capacity Rip Right 24-1/2"
  • Table Surface w/Extension 26-1/2" x 19-1/4"
  • Table Front of Blade 6"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Material Aluminum
  • Includes 24-Tooth 10" Carbide Blade, Folding Table Saw Stand Mfr. No. DW7440, Mitre Gauge, Push Stick
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms