Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 3850 No Load RPM

  • Item# 1LPR1
  • Mfr. Model# DW745
  • Catalog Page# N/A
  • UNSPSC# 23101512
10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 3850 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Amps 15.0
  • No Load RPM 3850
  • Blade Tilt Right/Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 12"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 16"
  • Table Surface w/Extension 19-1/2" x 18" x 19-1/4"
  • Overall Height 18"
  • Overall Width 19-1/4"
  • Overall Depth 19-1/2"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Includes Mitre Gauge, Push stick, 10" 24T Carbide Blade, Blade Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms