Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

1.6 HP, 115VAC, 15 gal. Portable Electric Barrel Air Compressor, 200 psi

  • Item# 1VAN8
  • Mfr. Model# D55167
  • Catalog Page# 3215
  • UNSPSC# 40151601
1.6 HP, 115VAC, 15 gal. Portable Electric Barrel Air Compressor, 200 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $623.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 98.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWalt® portable electric barrel air compressor features an efficient high-Pressure (EHP) pump and a high flow air regulator and coupler for maximum air tool run time. Oil free pump helps reduce maintenance. The compact design and wide track, semi-pneumatic tires ease transport and storage. The dual-purpose handle provides additional protection to the compressor and also doubles as a convenient hose wrap. The metal console panel helps protect couplers, gauges, and regulator.

View More

Technical Specs

  • Item Portable Electric Barrel Air Compressor
  • Tank Type Horizontal
  • HP 1.6
  • Voltage 115VAC
  • Full Load Amps 15.0
  • Free Air CFM @ 90 PSI 5.0
  • Max. Pressure 200 psi
  • Tank Size 15 gal.
  • (F)NPT Outlet 1/4"
  • Weight 83 lb.
  • Cylinder Material Plated Steel
  • Lubrication Type Oil Free
  • Motor RPM 1750
  • Motor Type UMCE
  • Avg. Pump Life 1,000 hr.
  • dBA @ 3 Feet 78.5
  • Standards ISO1217
  • Overall Length 39-5/8"
  • Overall Width 16-1/2"
  • Overall Height 30"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.