Skip Content

TP
DEWALT

Portable Alarm,Wireless,3.7V Li-ion

  • Item # 53WN44
  • My Part #
  • Mfr. Model # DS600
  • Catalog Page # N/A
  • UNSPSC # 46171604
Portable Alarm,Wireless,3.7V Li-ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $314.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Alarm
  • Type Wireless
  • Mounting Wall
  • Sound Rating 85dB
  • Input Power 3.7V Li-ion
  • Battery Size 4.7V Lithium Battery
  • Battery Included
  • Features Complete Portable Alarm System Provides Protection for Remote and Mobile Assets, Cellular Assisted GPS Provides Locates Where Standalone GPS Cannot, Built-In Sensors Such As Vibration Movement Tilt Temperature Tamper and Power Loss, Built-In Bluetooth Radio Allows You to Connect In Up to 10 Mobilelock BLE External Sensors, Unlimited Number of People Can Be Set Up to Receive Alerts By Email Text or Phone Call, Ability to Text Commands to Device Makes It Faster and Simpler Then Logging Into Your Online Account, Built-In Speaker Can Be Configured for Alarm Siren As A Deterrent, Rechargeable Battery
  • Operating Range 15 ft. to 30 ft.
  • Length 7-1/4"
  • Width 4-5/8"
  • Height 2-5/16"
  • Sensors Motion, Tilt, Temperature, Acceleration, Location, Tamper, Power Loss
  • Voltage 4.2VDC
  • Industrial Applications Residential/Commercial
  • Battery Life 4 wk.
  • Battery Capacity 5200mAh
  • For Use With Tracking Trailers, Connex/Gang Boxes, Heavy Equipment, New Homes Under Construction, Providing Security At Remote Substations, Cash Vaults and ATMs, Vehicle Tracking
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.