Skip Content

ST
DEWALT

Polypropylene Portable Tool Box, 23"H x 38-7/32"W x 23"D, 10.1 cu. ft., Black

  • Item # 48VE71
  • My Part #
  • Mfr. Model # DWST38000
  • Catalog Page # N/A
  • UNSPSC # 24112401
Portable Tool Box,154 lb.,23 in. H,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DEWALT® Tough Chest™ Mobile Storage features steel top rails for top loading—tool boxes, saw horses, and other items can be secured to the top of the storage chest with bungee cords. Heavy-duty 8” rubber wheels and a telescopic handle helps you to easily maneuver the chest over rough terrain at the jobsite. Chest also includes a water seal, and durable, corrosion-resistant metal latches.

View More

Technical Specs

  • Portable Tool Box Product Grouping Rolling Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 38"
  • Nominal Outside Depth 23"
  • Nominal Outside Height 23"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 10.1 cu. ft.
  • Locking System None
  • Weight Capacity 154 lb.
  • Overall Width 38-7/32"
  • Overall Depth 23"
  • Overall Height 23"
  • Number of Pieces 1
  • Number of Trays 0
  • Inside Width 39"
  • Inside Depth 23"
  • Inside Height 23"
  • Number of Handles 1
  • Wheel Dia. 7"
  • Includes Built-In Support On Top Lid, Telescopic Metal Pull Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.