Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DEWALT

Polypropylene Mobile Radio System Storage Trunk, 6-1/8"H x 21-1/8"W x 14-1/2", Black

  • Item # 48VE67
  • My Part #
  • Mfr. Model # DWST08810
  • Catalog Page # N/A
  • UNSPSC # 24112401
Polypropylene Mobile Radio System Storage Trunk, 6-1/8"H x 21-1/8"W x 14-1/2", Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $234.00 / each Offer Ends 09/29/18

Web Price $311.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DEWALT® ToughSystem® Music + Charger is designed to provide crisp, clear sound through either your radio or wirelessly to any Bluetooth®-enabled smartphone or music device up to 100 feet. A built-in charger provides a convenient charging station and helps ensure jobsite productivity by charging 12V and 20V power tools. Can be stacked with other ToughSystem units to create a customized storage, music, and tool-charging station.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Mobile Radio System Storage Trunk
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 21"
  • Nominal Outside Depth 14"
  • Nominal Outside Height 6"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Weight Capacity 10 lb.
  • Overall Width 21-1/8"
  • Overall Depth 14-1/2"
  • Overall Height 6-1/8"
  • Number of Pieces 1
  • Number of Trays 0
  • Number of Handles 2
  • Includes Bluetooth Radio, AM/FM Station, (6) Presets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.