Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DEWALT

Plastic, Steel Rolling Tool Box Set, 37-5/8"H x 26-3/4"W x 14-3/8"D, 5037 cu. in., Black

  • Item # 7AY33
  • My Part #
  • Mfr. Model # 7AY33
  • Catalog Page # 1303
  • UNSPSC # 24112401
Plastic, Steel Rolling Tool Box Set, 37-5/8"H x 26-3/4"W x 14-3/8"D, 5037 cu. in., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.85 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt® Tough System offers mobile storage with 3 storage units and a metal carrier. The thick structural foam box wall gives robust structure to the stand-alone units. Each unit features an integrated water seal for content protection. The metal carrier also features adjustable foldable brackets for custom configurations. The central locking mechanism helps secure the boxes to the frame. Heavy duty wheels are suitable for rough terrain.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Rolling Tool Box Set
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 27"
  • Nominal Outside Depth 14"
  • Nominal Outside Height 38"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 5037 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 260 lb.
  • Overall Width 26-3/4"
  • Overall Depth 14-3/8"
  • Overall Height 37-5/8"
  • Finish Powder Coated
  • Number of Pieces 4
  • Drawer Slides None
  • Number of Trays 2
  • Number of Handles 2
  • Handle Design Folding Front, Folding Side
  • Wheel Dia. 8-1/2"
  • Features Adjustable Foldable Brackets and Central Locking Mechanism, Stackable with Side Latches, Waterproof
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.