Skip Content

WV
DEWALT

13/64" Pilot Point Drill Bit, Cobalt Steel, Gold Ferrous Oxide, 2-7/16" Depth, Round Shank Type

  • Item # 1TFP8
  • My Part #
  • Mfr. Model # DW1213
  • Catalog Page # N/A
  • UNSPSC # 20111614
Pilot Point Drill Bit,Cobalt,13/64 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.46 / each

Web Price $4.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Pilot Point Drill Bit
  • Drill Bit Material Cobalt Steel
  • Drill Bit Size 13/64"
  • Drilling Depth 2-7/16"
  • Drill Bit Finish Gold Ferrous Oxide
  • Overall Length 3-5/8"
  • Impact Rated No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Decimal Equivalent 0.2031"
  • Shank Dia. 13/64"
  • Shank Shape Round
  • Features Split Point
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Pilot Point Drill Bit,Cobalt,13/64 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from We have been using these to drill through 0.20 steel and have found them to be quite durable.The pilot point is also a nice feature.
Date published: 2015-08-27
  • y_2018, m_4, d_26, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1TFP8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.