Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 90

  • Item# 1PX32
  • Mfr. Model# DW7749
  • Catalog Page# N/A
  • UNSPSC# 23172008
14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 90 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw Blade
  • Primary Saw Application Metal
  • Tip Material Carbide
  • Blade Type Metal Cutting
  • Blade Dia. 14"
  • Number of Teeth 90
  • Arbor Hole 1"
  • Kerf 0.087"
  • Diamond Knockout No
  • Tooth Grind M-ATB
  • Hook Angle 10.0 Degrees
  • Cutting Depth 6"
  • Max. RPM 1800
  • Plate Thickness 0.071"
  • Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • For Use With Cold Saws
  • Includes (1) 14" 90T Stainless Steel Cutting Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms