Skip Content

DV
DEWALT

Men's Khaki Heated Jacket, Size: S, Battery Included: Yes

  • Item # 31AC57
  • My Part #
  • Mfr. Model # DCHJ064C1-S
  • Catalog Page # N/A
  • Catalog Group # H8245
  • UNSPSC # 46181533
Heated Jacket,Men,S,Khaki close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Jacket
  • Gender Men's
  • Size S
  • Fits Chest Size 36"
  • Color Khaki
  • Battery Included Yes
  • Heat Setting 3
  • Includes Charger (Mfr. No. DCB107), Battery (11A165), USB Power Source (Mfr. No. DCB091)
  • Sleeve Length 34-1/2"
  • Insulated Yes
  • Length 26-1/2"
  • Material 100% Cotton
  • Lining Material Polyester
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products