Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DEWALT

Men's Yellow/Green Heated Hoodie, Size: S, Battery Included: No

  • Item # 31AD12
  • My Part #
  • Mfr. Model # DCHJ071B-S
  • Catalog Page # N/A
  • Catalog Group # H8254
  • UNSPSC # 46181526
Men's Yellow/Green Heated Hoodie, Size: S, Battery Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Hoodie
  • Size S
  • Outerwear Style Hoodie
  • Gender Men's
  • Outerwear Primary Color Yellow/Green
  • Battery Voltage 12
  • Battery Included No
  • Heat Setting 3
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Color High Visibility
  • Closure Type Zipper
  • Fits Chest Size 36"
  • Insulated No
  • Length 26-3/4"
  • Material 100% Polyester
  • Standards USA Standard ANSI/ISEA 107-2010 Class 3 Level 2
  • Lining Material Polyester
  • Sleeve Length 33-1/2"
  • Includes USB Power Source (Mfr. No. DCB091)
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products