Skip Content
WV
DEWALT

Men's Black Heated Vest, Size: 2XL, Battery Included: Yes

  • Item # 31AC67
  • My Part #
  • Mfr. Model # DCHJ065C1-2XL
  • Catalog Page # N/A
  • Catalog Group # H8246
  • UNSPSC # 46181507
Heated Vest,Men,2XL,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $183.62 / each

Web Price $229.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heated Vest
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 52"
  • Color Black
  • Battery Included Yes
  • Heat Setting 3
  • Includes Charger (Mfr. No. DCB107), Battery (11A165), USB Power Source (Mfr. No. DCB091)
  • Sleeve Length 38-1/2"
  • Insulated Yes
  • Length 30"
  • Material 100% Cotton
  • Lining Material Polyester
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.