Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DEWALT

Men's Black Heated Jacket, Size: 2XL, Battery Included: No

  • Item # 25AX39
  • My Part #
  • Mfr. Model # DCHJ061B-2XL
  • Catalog Page # N/A
  • Catalog Group # H5015
  • UNSPSC # 46181533
Men's Black Heated Jacket, Size: 2XL, Battery Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heated Jacket
  • Size 2XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Battery Included No
  • Hood Style Attached
  • Heat Setting 3
  • Heating Time Up to 7.5 hr.
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 52"
  • Insulated Yes
  • Length 30"
  • Material 100% Polyester
  • Lining Material Fleece
  • Sleeve Length 38-1/2"
  • Includes USB Power Source (24WY40)
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products