Skip Content

C3
DEWALT

Men's Black Heated Jacket, Size: XL, Battery Included: No

  • Item # 25AX32
  • My Part #
  • Mfr. Model # DCHJ060B-XL
  • Catalog Page # 670
  • Catalog Group # H5014
  • UNSPSC # 46181533
Heated Jacket,XL,Men's,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your neck, chest, and back warm in cold settings with this battery-powered soft-shell heated jacket from DeWalt®. Select High/Medium/Low/Preheat setting from the controller to get just the right amount of heat.
Use it with 20V MAX or 12V MAX li-ion batteries (sold separately).
The durable water- and wind-resistant outer shell has a dedicated battery pocket that expands to accept other compatible DeWalt batteries. The controller has 2 USB ports to charge mobile phones and other personal electronic devices, and shows the battery state of charge.

HeatedJacket


View More

Technical Specs

  • Item Heated Jacket
  • Size XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 20
  • Number of Batteries 0
  • Charger Included No
  • Battery Included No
  • Hood Style Attached
  • Heat Setting 4
  • Heating Time Up to 7.5 hr.
  • Replacement Battery 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 48"
  • Insulated Yes
  • Length 29"
  • Material Polyester
  • Lining Material Fleece
  • Sleeve Length 37-1/2"
  • Includes USB Power Source (24WY40)
  • Style Number DCHJ060B
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.