Skip Content
WV
DEWALT

Men's Black Heated Jacket, Hooded, Size: L, Battery Included: Yes

  • Item # 25AX13
  • Mfr. Model # DCHJ061C1-L
  • Catalog Page # N/A
  • Catalog Group # H5011
  • UNSPSC # 46181533
Men's Black Heated Jacket, Hooded, Size: L, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Technical Specs

  • Item Heated Jacket, Hooded
  • Gender Men's
  • Size L
  • Fits Chest Size 44"
  • Color Black
  • Battery Included Yes
  • Heating Time 7.5 hr.
  • Heat Setting 3
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Sleeve Length 36-1/2"
  • Insulated Yes
  • Length 28"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.