Skip Content
NC
DEWALT

Men's Black Heated Jacket, Size: S, Battery Included: Yes

  • Item # 25AX05
  • Mfr. Model # DCHJ060C1-S
  • Catalog Page # 700
  • Catalog Group # H5010
  • UNSPSC # 46181533
Men's Black Heated Jacket, Size: S, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $219.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your neck, chest, and back warm in cold settings with this battery-powered soft-shell heated jacket from DeWalt®. Select High/Medium/Low/Preheat setting from the controller to get just the right amount of heat.
Use it with 20V MAX or 12V MAX li-ion batteries (20V battery included).
The durable water- and wind-resistant outer shell has a dedicated battery pocket that expands to accept other compatible DeWalt batteries. The controller has 2 USB ports to charge mobile phones and other personal electronic devices, and shows the battery state of charge.

HeatedJacket


View More

Technical Specs

  • Item Heated Jacket
  • Gender Men's
  • Size S
  • Fits Chest Size 36"
  • Color Black
  • Battery Included Yes
  • Heating Time 7.5 hr.
  • Heat Setting 4
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Sleeve Length 34-1/2"
  • Insulated Yes
  • Length 26-1/2"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 4
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
  • 2015-09-08T19:49:11.055-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_25AX05, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.