Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
DEWALT

Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Cold Water Type, 3.0 gpm, 2000 psi

  • Item # 38GL63
  • My Part #
  • Mfr. Model # DXPW2000E
  • Catalog Page # 1587
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Cold Water Type, 3.0 gpm, 2000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,549.80 / each

Web Price $2,684.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 243.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features of this pressure washer include a heavy-gauge steel frame, a steel braided high-pressure hose, a steel quick-connect spray wand, a professional spray gun, and five quick-connect spray nozzles. It has an enclosed, fan-cooled, induction electric motor, an industrial Triplex pump with ceramic pistons for long life, a thermal relief valve to prevent pump damage, an adjustable unloader for a range of pressure settings, and a downstream detergent injection system.

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 3-3.9 gpm
  • Pressure Washer Flow Rate 3.0 gpm
  • Detergent Injection System Yes
  • HP 4.0
  • Volts/Phase 208/230/1
  • Pump Type Industrial Triplex
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 19
  • Plug Type 35' w/ GFCI/NEMA 6-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Includes NEMA 4X Electrical Enclosure
  • Warranty Limited Warranty - Commercial Use - 1 yr. on motor, 5 yr. on pump, 10 yr. on frame, 90 Days on spray accessory items
  • Length 47-1/2"
  • Width 26.5"
  • Height 22-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.