Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DEWALT

General Utility Mechanics Gloves, Synthetic Suede/Silicone Grips Palm Material, Black, S, PR 1

  • Item# 4GPV1
  • Mfr. Model# DPG260S
  • Catalog Page# 2075
  • Catalog Group# D0995
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Synthetic Suede/Silicone Grips Palm Material, Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Box-handling mechanic's gloves have a silicone tacky palm for excellent grip. Feature reinforced saddle overlay, finger guards, reinforced nylon fourchettes, and hook-and-loop wrist closure. Terry sweat wipe.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S
  • Color Black
  • Palm Material Synthetic Suede/Silicone Grips
  • Palm Construction Silicone
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Material Handling, Warehouse Operations, Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms