Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

General Utility Mechanics Gloves, Water/Oil Resistant Palm Material, Black, XL, PR 1

  • Item# 4GPU8
  • Mfr. Model# DPG230XL
  • Catalog Page# 2074
  • Catalog Group# D0839
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Water/Oil Resistant Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Fingerless gloves feature water- and oil-resistant synthetic leather palm overlay and extended wrist closure. Double stitched for durability. Terry thumb brow wipe.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size XL
  • Color Black
  • Palm Material Water/Oil Resistant
  • Palm Construction Synthetic Suede
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Fingerless
  • Lining Unlined
  • Application Technicians, Surveyors, Carpenters, Assemblers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.