Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

General Utility Mechanics Gloves, Leather Palm Material, Black, XL, PR 1

  • Item# 4GPU3
  • Mfr. Model# DPG220XL
  • Catalog Page# N/A
  • Catalog Group# D0835
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Leather Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size XL
  • Color Black
  • Palm Material Leather
  • Palm Construction Synthetic Suede
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
  • Application Light Material Handling, General Utility, Hand Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms