Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Steel 25 ft. Tape Measure

  • Item# 24A340
  • Mfr. Model# DWHT33373L
  • Catalog Page# N/A
  • UNSPSC# 41114201
Steel 25 ft. Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tape Measures

Technical Specs

  • Item Tape Measure
  • Blade Length 25 ft.
  • Blade Width 1-1/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16, 1/8
  • Graduation Type in./ft./Fraction
  • Case Material High Impact ABS Plastic/Metal
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Yellow/Black
  • Features Duo-Durometer Blade-Lock for Durability and Comfort, 1-1/8" Wide Blade with 1/8" Markings to Speed Up Measuring Jobs, Hook Grabs Construction Material From Top and Bottom, Heat-Treated Spring for Blade Durability and Smooth Rewind, Belt Clip for Easy Attachment and Storage
  • Blade Coating Anti-Rust Polymer
  • Lock Type Forward Slide
  • Rewind Type Automatic
  • Standout 10 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms