Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

Magnetic Drill Press, 120VAC, 450 No Load RPM

  • Item# 1RL99
  • Mfr. Model# DW151
  • Catalog Page# N/A
  • UNSPSC# 23101502
Magnetic Drill Press, 120VAC, 450 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120VAC
  • Drill Travel 6-1/2"
  • Amps 6.0
  • No Load RPM 450
  • Drill Point Pressure 1350 lb.
  • Corded/Cordless Corded
  • Drill to Center From Base 2-1/2"
  • Tool Length 16-1/2"
  • Tool Weight 27.0 lbs.
  • Chuck Size 1/2"
  • Includes Motor, Base, Annular Cutter Adapter, Coolant Bottle, Side Handle and 5 ft. Safety Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms