ST
DEWALT

Li-Ion Battery Cordless Blower Kit, 450 cfm, 135 mph Max. Air Speed (Battery Included)

  • Item # 65DG48
  • My Part #
  • Mfr. Model # DCBL590X2/ DCB406
  • Catalog Page # N/A
  • UNSPSC # 27112701
Li-Ion Battery Cordless Blower Kit, 450 cfm, 135 mph Max. Air Speed (Battery Included) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,099.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Blowers and Vacuums Item Backpack
  • Fuel Type Battery
  • Blowers and Vacuums Power Type Cordless Electric
  • Compliance UL
  • Max. Air Flow 450 cfm
  • Max. Air Speed 135 mph
  • Battery Included / Bare Tool Battery Included
  • dBA 63
  • Speed Control Variable
  • Number of Wheels 0
  • Battery Type Li-Ion
  • Run Time 19.5 min.
  • Blowers and Vacuums Battery Voltage 40V
  • Charge Time 1.5 hr.
  • Battery Amperage 7.5
  • Includes Backpack Blower, (2) 7.5 Li-Ion Battery, Standard Charger
  • Voltage 40V
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 125 to 150 mph
  • Blowers and Vacuums Air Flow Range 401 to 500 cfm
  • Item Cordless Blower Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.