ST
DEWALT

Li-Ion Battery Backpack Blower, 450 cfm, 135 mph Max. Air Speed (Battery Included)

  • Item # 48ZE88
  • My Part #
  • Mfr. Model # DCBL590X1
  • Catalog Page # 988
  • UNSPSC # 27112701
Li-Ion Battery Backpack Blower, 450 cfm, 135 mph Max. Air Speed (Battery Included) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $585.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DEWALT Backpack Blower features a brushless motor and a 40V 7.5Ah battery to help move debris with 450 CFM of air volume at 142 MPH. It features an active second battery well for an additional battery and extended runtime if needed. The control handle features a battery switch that enables you to select which battery to draw energy from or to lock off the tool for transport or storage. The handle also includes a full variable speed trigger and a speed lock that is activated and deactivated with the push of a button. At only 63dB, the backpack blower is compliant with noise-restricted regions and ideal for working on noise-sensitive properties.

View More

Technical Specs

  • Blowers and Vacuums Item Backpack
  • Fuel Type Battery
  • Blowers and Vacuums Power Type Cordless Electric
  • Compliance UL
  • Max. Air Flow 450 cfm
  • Max. Air Speed 135 mph
  • Battery Included / Bare Tool Battery Included
  • dBA 63
  • Speed Control Variable
  • Number of Wheels 0
  • Battery Type Li-Ion
  • Run Time 19.5 min.
  • Blowers and Vacuums Battery Voltage 40V
  • Charge Time 1.5 hr.
  • Battery Amperage 7.5
  • Includes Backpack Blower, 7.5 Ion Battery, Standard Charger
  • Voltage 40V
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 125 to 150 mph
  • Blowers and Vacuums Air Flow Range 401 to 500 cfm
  • Item Backpack Blower
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.