Skip Content

DV
DEWALT

Left Aviation Snip, 9", 18 Mild/23 Stainless Steel

  • Item # 24A442
  • My Part #
  • Mfr. Model # DWHT70280
  • Catalog Page # N/A
  • UNSPSC # 27111519
Aviation Snips,Left,9 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Item Aviation Snip
  • Cutting Action Left
  • Nominal Tool Length 9"
  • Overall Length 9"
  • Cutting Length 1-1/2"
  • Handle Color Black/Red/Yellow
  • Metal Gauge 18 Mild/23 Stainless Steel
  • Cutting Edge Nonserrated
  • Safety Latch No
  • Handle Design Bi-Material Molded
  • Material Forged Alloy
  • Features Flush Hardware Allows Smooth Access From Punch. 25% Larger Pivot Bolt Than Leading Competitors for Longer Tool Life
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.