Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DEWALT Lag Shield: 1/4"-20 Thread Size, 1 in Overall Lg, 1/4 in Dia, Zamac Alloy, Zamac Alloy, 50 PK

Item 
30TC24
Mfr. Model 
01051-PWR

Product Details

Catalog Page
N/A
Brand
DEWALT
System of Measurement
Inch
Thread Size
1/4"-20
Overall Length
1 in
Anchor Diameter
1/4 in
Bolt or Rod Size
1/4 in
Material
Zamac Alloy
Material Grade/Class
Not Graded
Finish
Zinc Plated
Compatible Material
Block; Brick; Concrete; Drywall
Drill Bit Size
1/2 in
Display Qty
50
Display Sell UOM
PK
Industry Standards
GSA Spec CID A-A 1923A Type 1
Manufacturer Location
Made in USA
Manufacturer Part Number
01051-PWR
Material Quality Standards
ASTM E488
Minimum Hole Depth
1/2 in
Minimum Installation Depth
1 in
Removable
Removable
Screw Size
1/4 in
Series
Lag Shield
Sub-brand
Lag Shield
Thread Type
Lag Bolt
UNSPSC
31162102
Country of Origin
Vietnam (subject to change)
Product Description

Lag shields for wood screws install into holes in masonry mounting surfaces and act as an interface between a lag screw and the mounting surface. They are made of soft metal alloys that conform to the lag screw and provide strong holding power.