Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Jobsite Radio, 7.2 to 18.0V

  • Item# 4HVH1
  • Mfr. Model# DC012
  • Catalog Page# 863
  • UNSPSC# 26111704
Jobsite Radio,7.2 to 18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $245.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This radio/charger includes an AM/FM digital tuner, weather-resistant speakers, a built-in clock, 15 station presets, and an auxiliary port for CD players, MP3 players, and portable satellite receivers. It has a 1-hour 120VAC charger for 7.2 to 18V DeWalt tower pack batteries.

View More

Technical Specs

  • Item Jobsite Radio
  • Battery Included / Bare Tool Bare Tool
  • Voltage 7.2 to 18.0 or 120
  • For Use With 7.2 to 18.0V or 120VAC
  • Battery Included No
  • Charger Input Voltage 120VAC
  • Features AM/FM Digital Tuner with LCD Display, Built In Clock, (8) Station Memory Presets, Auxiliary Port for Connection to CD Players, MP3 Players, Portable Satellite Receivers, Weather Resistant Speakers, 120V AC Charger for 7.2 to 18.0V DEWALT(R) Batteries, 60 min. to Charge, and Port
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by peace of junk.bought this to replace older dewalt radio.very poor am recption.stoped charging battery as soon as warnity expired.only works pluged in ac . January 25, 2013
Rated 5 out of 5 by Rugged enough to rattle around in the back of a van. Nuf said Rugged enough to rattle around in the back of a van. Nuf said March 23, 2012
  • 2015-09-08T19:45:06.211-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4HVH1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.