NC
DEWALT

Jobsite Cordless Fan Kit, Variable

  • Item # 234Z75
  • My Part #
  • Mfr. Model # DCE511B/DCB203
  • Catalog Page # N/A
  • UNSPSC # 40101604
Jobsite Cordless Fan Kit,  Variable close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Specialty Cordless Tools~Cordless Jobsite Fans


$305.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.42 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jobsite Cordless Fan Kit
  • Voltage 20
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Oscillation Non-Oscillating
  • Blade Dia. 7"
  • Number of Speeds Variable
  • Air Flow 500 cfm
  • Battery Capacity 2Ah
  • Corded/Cordless Cordless
  • Series 20V MAX
  • Battery Included 21RV46
  • Battery Pack Replacement 21RV46
  • Height 17"
  • Length 8"
  • Width 12"
  • Features Up to 7 hr. of Continuous Run Time at Maximum Speed with 4.8 AH 20V Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms