Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DEWALT

5/32" Twist Drill Bit, High Speed Steel, Black Oxide, 1-11/64" Depth, Hex Shank Type

  • Item # 4LEU2
  • My Part #
  • Mfr. Model # DD5010
  • Catalog Page # N/A
  • UNSPSC # 27112801
5/32" Twist Drill Bit, High Speed Steel, Black Oxide, 1-11/64" Depth, Hex Shank Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Twist Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 5/32"
  • Drilling Depth 1-11/64"
  • Drill Bit Finish Black Oxide
  • Overall Length 2-13/16"
  • Impact Rated Yes
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Decimal Equivalent 0.1562"
  • Shank Dia. 1/4"
  • Shank Shape Hex
  • Features Bits Are Specifically Engineered For Impact Drivers.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products