Skip Content

ST
DEWALT

Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -20° to 932° Temp. Range (F)

  • Item # 6CXN7
  • My Part #
  • Mfr. Model # DCT414S1
  • Catalog Page # 703
  • UNSPSC # 41112212
IR Therm,1" @ 12",-20  to 932 Deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noncontact thermometer lets you take accurate temperature measurements from a safe distance, to help reduce risks for first responders and other emergency crew members. LED hot (red) and cold (blue) indicators and audio alarm help you quickly identify trouble spots. Adjustable emissivity improves accuracy across a wide range of materials.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -20 Degrees to 932 Degrees
  • Temp. Range (C) - Infrared -29 Degrees to 500 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (C) - Infrared +/-1.5% or +/-1.5 Degrees Whichever is Greater from 23.0 Degrees to 25.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.5% or +/-1.5 Degrees Whichever is Greater at 73.0 Degrees to 77.0 Degrees Nominal
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument Yes
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Max., Min.
  • Calibration Certificate Included No
  • Battery Type 12V Rechargeable Lithium-Ion
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 500 msec.
  • Repeatability +/-1.5 Degrees C or +/-1.5%, Whichever is Greater (Assumes Ambient Temperature of 23 Degrees to 25 Degrees C)
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Trigger Yes
  • Special Features LED Hot (Red) and Cold (Blue) Indicator for Visual and/or Audio Alarm, Average Temperatures
  • Includes Mfr. No. DCT414 IR Thermometer, (1) 12V Max Lithium Ion Battery, Fast Charger, Kit Box
  • Manufacturers Warranty Length 3 yr. Limited, 1 yr. Free Service Contract, 90 Day Money Back Guarantee
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.