Skip Content
TP
DEWALT

Indoor Motion Sensor, Wireless, 3V Lithium

  • Item # 53WN45
  • Mfr. Model # DS610
  • Catalog Page # N/A
  • UNSPSC # 0
Indoor Motion Sensor,Wireless,3V Lithium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $200.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indoor Motion Sensor
  • Type Wireless
  • Mounting Wall
  • Input Power 3V Lithium
  • Battery Size CR123
  • Battery Included
  • Features Indoor Motion Sensor Connects to The DS600 Mobilelock Wirelessly Using Bluetooth Technology, Offers A Complete Portable Security Solution, Can Detect Movement In A Room, Can Be Mounted On A Wall or In A Corner, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts, Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts
  • Operating Range 100 ft.
  • Length 7-1/8"
  • Width 3-1/2"
  • Height 2-9/16"
  • Sensors Motion, Temperature, Tamper
  • Voltage 3VDC
  • Industrial Applications Residential/Commercial
  • Battery Life 1 yr.
  • Battery Capacity 1500mAh
  • For Use With Pull Behind Trailers, Work Vans and Trucks, Homes Under Construction, Tool Rooms and Warehouses, Connex Boxes, Apartments and Second Homes, Sheds and Garages
  • Includes Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.