Skip Content

NC
DEWALT

Hedge Trimmer, Double-Sided Pole Blade Type, 22" Bar Length, 40V Electric Engine

  • Item # 54EP05
  • My Part #
  • Mfr. Model # DCHT895M1
  • Catalog Page # 1004
  • UNSPSC # 0
Hedge Trimmer,40V Electric Engine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $501.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWalt® 40V Max• XR Cordless Telescoping Pole Hedge Trimmer features a telescoping shaft which retracts to 45° and extends up to 70", allowing additional reach when needed. Articulating head allows maneuverability to get to compact spaces and to a variety of angles. Has 8 different poisitions, adjusted by 15' incremetns. Designed to cut through a variety of landscape overgrowth.

View More

Technical Specs

  • Item Hedge Trimmer
  • Blade Type Double-Sided Pole
  • Bar Length 22"
  • Max. Cutting Dia. 1"
  • Engine Displacement Not Gas Powered
  • Engine 40V Electric
  • Battery Type Lithium-Ion
  • Run Time 90 min.
  • Battery Voltage 40
  • Charge Time 1.5 hr.
  • Battery Amperage 4.0
  • Includes 40V, 4.0Ah Battery, Battery Charger, Blade Cover, Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.