Skip Content

C3
DEWALT

Heavy Duty (2800 to 3299 psi) Electric Cart Pressure Washer, Cold Water Type, 4.0 gpm, 3000 psi

  • Item # 38GL64
  • My Part #
  • Mfr. Model # DXPW3000E
  • Catalog Page # 1587
  • UNSPSC # 47121805
Pressure Washer,47in. L,3000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,179.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 365.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features of this pressure washer include a heavy-gauge steel frame, a steel braided high-pressure hose, a steel quick-connect spray wand, a professional spray gun, and five quick-connect spray nozzles. It has an enclosed, fan-cooled, induction electric motor, an industrial Triplex pump with ceramic pistons for long life, a thermal relief valve to prevent pump damage, an adjustable unloader for a range of pressure settings, and a downstream detergent injection system.

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.0 gpm
  • Detergent Injection System Yes
  • HP 8.0
  • Volts/Phase 208/230/1
  • Pump Type Industrial Triplex
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 32
  • Plug Type 6-50P
  • Hose Dimensions 3/8" x 50 ft.
  • Includes NEMA 4X Electrical Enclosure
  • Warranty Limited Warranty - Commercial Use - 1 Year on motor, 5 Years on pump, 10 Year on frame, 90 Days on spray accessory items
  • Length 47-1/2"
  • Width 26.5"
  • Height 22-1/2"
  • Net Weight 256 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.