TP
DEWALT

Handheld Wireless Router, WMM/802.11e, DSCP (802.1P), IP67, 300 MB/sec. Max. Data Rate

  • Item # 437T06
  • My Part #
  • Mfr. Model # DCT100
  • Catalog Page # 666
  • UNSPSC # 43222609
Handheld Wireless Router,  WMM/802.11e, DSCP (802.1P),  IP67,  300 MB/sec. Max. Data Rate close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Communications~Wireless Routers


$1,796.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Router
  • No. Internal Radios 2
  • Radio Type Handheld
  • Max. Data Rate 300 MB/sec.
  • Mesh Operation Yes
  • Voltage 120VAC
  • Amps 0.6
  • IP Rating IP67
  • Lockable Enclosure Yes
  • Overall Width 10-1/2"
  • Overall Depth 10-1/2"
  • Overall Height 6"
  • Weight 5 lb.
  • Mounting Wall, Angled Poles
  • Interfaces (2) Gigabit Ethernet (RJ45) Ports, 12 to 24VDC In Jack, 12 to 24VDC Out Jack
  • LED Indicators Connectivity, Power/Booting/Firmware Upgrade Status, Error Codes
  • Security Protocols WPA2-PSK, WPA2-Enterprise with 802.1X, SSL Encrypted Interfaces, Xsalsa-20/8 Mesh Backbone Encryption
  • Wireless LAN Standard WMM/802.11e, DSCP (802.1P)
  • Features Basic Connectivity, Basic Emails and Communication Anywhere On Site, Accesses Field Project Management Software, Gets RFIs Into The System Quicker and with More Content
  • Includes Bracket, Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None