Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

Surface Grinding Dust Shroud, 5 In. Dia.

  • Item# 38A915
  • Mfr. Model# DWE46150
  • Catalog Page# N/A
  • UNSPSC# 40161503
Surface Grinding Dust Shroud,5 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Surface Grinding Dust Shroud
  • Hose Dia. (In.) 1.66 OD 1.37 ID
  • Length (Ft.) .9
  • Overall Height (In.) 6
  • Overall Dia. (In.) 5
  • Overall Width (In.) 5
  • Overall Depth (In.) 8
  • For Use With 5" Grinders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms