Skip Content

WV
DEWALT

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 80, Black, 3.38"

  • Item # 3XFJ8
  • My Part #
  • Mfr. Model # DPGA-3AAA
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Mini Flashlight,LED,80 lm,AAA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 3.38"
  • Lumens 80
  • Lumens Range 50 to 99
  • Maximum Lumens Output 80
  • Run Time on High Setting 66 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 66 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Beam Distance 8m
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode Laser
How can we improve our Technical Specifications?

Compliance and Restrictions

None