Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Forcible Entry Axe, 6 lb, 35 in, Fiberglass

  • Item# 45J363
  • Mfr. Model# DWHT55142
  • Catalog Page# N/A
  • UNSPSC# 27112005
Forcible Entry Axe,6 lb,35 in,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Forcible Entry Axe
  • Cutting Edge 4-1/4"
  • Head Material Steel
  • Head Weight 6 lb.
  • Overall Length 35"
  • Handle Heat Resistant Polymer Grip
  • Handle Material Fiberglass
  • Face Steel
  • Features Polished and Tempered Striking Surfaces, Extended Sledge Face, Overstrike Guard protects, Recessed Grooves for Marrying up w/Halligan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms