Skip Content

ST
DEWALT

FLEXVOLT™ Cordless Site Light, 20.0 Voltage, LED, 3000/7000 Lumens, Bare Tool

  • Item # 48XR08
  • My Part #
  • Mfr. Model # DCL070
  • Catalog Page # 670
  • UNSPSC # 39111516
Cordless Site Light,LED,Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWalt Cordless Portable Work Light is adjustable and made with durable, lightweight materials, so you can bring the light that you need with you to just about any work site.

View More

Technical Specs

  • Item Cordless Site Light
  • Voltage 20.0
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type LED
  • Lumens 3000/7000
  • Focus Flood
  • Light Output Mode High / Low
  • Series FLEXVOLT(TM)
  • Use With Battery Mfr. No. BL1830
  • Corded/Cordless Cordless
  • Base Style Clamp or Hook
  • Number of Batteries 0
  • Lamp Life 22,000 hr.
  • Replacement Lamps No
  • Switch Type Push Button
  • Special Features AC/DC Capability, Dimming Option, DEWALT(R) 20V/60V On-Board Battery Charger
  • Max. Height 28"
  • Tool Weight 27 lb.
  • Standards cULus, FCC, IC, BC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.