Skip Content

C3
DEWALT

FLEXVOLT Battery Charger, Li-Ion, Charger Output Voltage: 16.0 - 20.0, Number of Ports: 1

  • Item# 48XP91
  • Mfr. Model# DCB118
  • Catalog Page# N/A
  • UNSPSC# 26111704
FLEXVOLT  Battery Charger, Li-Ion, Charger Output Voltage: 16.0 - 20.0, Number of Ports: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $112.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

20V MAX Fan-Cooled Fast Charger powers your 20V MAX and 60V MAX DeWalt® batteries. Fan cooling means a faster charge time with reduced downtime. Has internal fan that pulls air across the battery, cooling to reduce hot/cold pack delays. Charges FLEXVLOT™ batteries Nos. 48XP89 and 48XP90, sold separately.

View More

Technical Specs

  • Item Battery Charger
  • Charger Output Voltage 16.0 - 20.0
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 120VAC
  • Number of Ports 1
  • Series FLEXVOLT(TM)
  • Features Fan Assisted Cooling
  • For Use With 20V MAX Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.