Skip Content

ST
DEWALT

Electronic Self-Leveling Line and Dot Laser, Horizontal, Interior and Exterior

  • Item # 31CL60
  • My Part #
  • Mfr. Model # DW0851
  • Catalog Page # 877
  • UNSPSC # 27111802
Laser Layout Tool,Int/Ext,Red,100 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $280.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This laser includes batteries, a carrying case, and an instruction manual.

View More

Technical Specs

  • Laser Tool Product Grouping Line and Dot Lasers
  • Item Line and Dot Laser
  • Laser Usage Environment Exterior,Interior
  • Laser Projection Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 5
  • Number of Dots 4
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 100 ft.
  • Range w/Detector 165 ft.
  • Accuracy +/-1/8" @ 30 ft.
  • IP Rating Not Rated
  • Laser Class 2
  • Auto Leveling Range 100 Degrees
  • Visual/Audible Indicators Flashing Sequence for Out of Level
  • Auto Shutoff No
  • Plumb Down Yes
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed Non-Rotating
  • Thread Size 1/4-20, 5/8-11
  • Number of Scanning Modes 0
  • Length 9"
  • Width 8"
  • Height 4"
  • Features Rear Projecting Horizontal Line Aids in Additional Leveling Applications, Projects Down Beam with Raised Clearance for Dot Visibility and Alignment for Wall Track Layout, Integrated Magnetic Pivoting Base with Front and Rear Mounted Magnets to Allow Flush
  • Power Source (3) AA Batteries
  • Includes (3) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.