ST
DEWALT

Electric Drill, 1/2 Chuck Size (In.)

  • Item # 3MUY1
  • My Part #
  • Mfr. Model # DWD460K
  • Catalog Page # 697
  • UNSPSC # 27112703
Electric Drill, 1/2 Chuck Size (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $475.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This right angle drill can help you access hard-to-reach spaces with power, control, and versatility. Drill is reversing, with a triple gear train.

View More

Technical Specs

  • Item Electric Drill
  • Handle Style D-Handle
  • Chuck Size 1/2"
  • No Load RPM 0 to 330/0 to 1300
  • Amps 11.0
  • Voltage 120VAC
  • Reversible Yes
  • Corded/Cordless Corded
  • Tool Length 15-3/4"
  • Tool Weight 11.7 lb.
  • Cord Length 10 ft.
  • Switch Type Trigger
  • Features (2) Conductor
  • Includes Bail Handle, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.