NC
DEWALT ENGINEERED BY POWERS

Horizontal Horizontal Rod Hanger Anchor for Steel, 1/4-20 Screw Size, 3/8" Rod Size, Zinc Plated, 25

  • Item # 54PD68
  • My Part #
  • Mfr. Model # PFM224110N
  • Catalog Page # 2145
  • UNSPSC # 31162104
Horizontal Horizontal Rod Hanger Anchor for Steel, 1/4-20 Screw Size, 3/8" Rod Size, Zinc Plated, 25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.90 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWalt® Engineered Vertical Threaded Rod Hanger for steel installation is made from hardened steel to prevent snapping during installation or in high-stress environments. The 1-piece design helps ensure a strong hold between the screw and the connector.

• Requires no pre-drilling
• Zinc-plated for corrosion resistance

View More

Technical Specs

  • Item Horizontal Rod Hanger Anchor
  • Material Application Steel
  • Rod Hanger Type Horizontal
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Screw Size 1/4-20
  • Shank Length 1"
  • Rod Size - Hangers 3/8"-16
  • Head Dia. 1/2"
  • Max. Load Capacity (Lb.) 2810
  • Point Type #3
  • Color Silver
  • Application For Installation In Steel Purlins
  • Use With 54PE03
  • Meets/Exceeds UL Listed
  • Includes (25) Nuts, (25) Anchors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.